Satco's 65-1221 19 watt, 4 foot strip light is a versatile fixture for residential and commercial applications. Illuminate bathrooms, kitchens, work areas, and retail spaces with this maintenance free, LED strip light. Functional and sleek, with an ultra slim design, this fixture delivers 50,000 hours of cool white light.
Features
| Material: | Steel |
|---|---|
| Technology: | LED |
| Warranty: | 5 Year Limited (Fixtures) |
| Dimmable: | No |
| Lead Free: | No |
| Finish: | White |
| Bulb Included: | Integrated |
| Operating Temp Range: | -4°F to 104°F -4°F to 113°F |
| CCT Selectable: | Yes |
| Application: | Indoor |
| Country of Origin: | Thailand |
| Color Temperature: | Natural Light Warm White |
| Product Type: | Strip Light |
| CCT (Kelvin): | 3000K 5000K 2700K 3500K 4000K |
| Mount: | Ceiling |
| Base Type: | Integrated |
| ANSI Base: | Integrated |
| Lamp Type: | Integrated LED |
| Length (Inches): | 48" |
| Lumens: | 2000 2500 |
| Replaceable Light Source: | No |
| Frequency: | 50-60 Hz |
| Cri: | 90 |
| Style: | Utility |
| Voltage: | 120V-277V |
| Location Rating: | Damp |
| Power Method: | Direct Wired |
| Wattage: | 19 |