Shop Resideo Sale
Main product image of LED 1' Connectable Strip Light, 10W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom

LED 1' Connectable Strip Light, 10W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V

Brand:
Nuvo
SKU:
65-1222
Rating:
(0)
Q&A:
(0)
LED 1' Connectable Strip Light, 10W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Linear
Product Highlight: Voltage
120v
Product Highlight: Size
1'
Product Highlight: Wattage
10 Watts
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a LED 1' Connectable Strip Light; 10W; 27K/30K/35K/40K/50K CCT Selectable; White Finish; 120V manufactured by Satco.
SATCO NUVO's 65-1222 LED strip fixture offers 5 CCT selectable technology and a high 90 CRI rating for exceptional illumination. This 1-foot connectable model, with accessories sold separately, supports an impressive linking capability of up to 30 units, making it ideal for tailored lighting solutions in compact spaces. Despite its smaller footprint, the fixture is designed for long-lasting performance with minimal maintenance, delivering brighter, more efficient illumination that outperforms traditional fluorescent lighting.

Features:
  • CCT Selectable
  • 90 CRI High Quality Light
  • Connect up to 30 Units with accessories sold separately
  • 1-Foot, Connectable Model
  • Durable, Polycarbonate Lens
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
CCT (Kelvin):

2700K

3000K

3500K

4000K

5000K

Base Type:

Integrated

Lumens:

800

1000

Product Type:

Strip Light

Color:

White

Color Temperature:

Natural Light

Warm White

Shape:

Linear

Voltage:

120v

Size:

1'

Wattage:

10

Warranty:

5 Year

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy