Apply to be a TradeMaster!
Main product image of LED 2' Connectable Strip Light, 20W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom

LED 2' Connectable Strip Light, 20W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V

Brand:
Nuvo
SKU:
65-1223
Rating:
(0)
Q&A:
(0)
LED 2' Connectable Strip Light, 20W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120V
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2'
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Linear
Product Highlight: Voltage
120v

Description

–
This is a LED 2' Connectable Strip Light; 20W; 27K/30K/35K/40K/50K CCT Selectable; White Finish; 120V manufactured by Satco.
SATCO NUVO's 65-1223 LED strip fixture offers 5 CCT selectable technology and a high 90 CRI rating for exceptional illumination. This 2-foot connectable model, with accessories sold separately, supports a linking capability of up to 15 units, making it ideal for tailored lighting solutions in smaller or compact spaces. Despite its smaller footprint, the fixture is designed for long-lasting performance with minimal maintenance, delivering brighter, more efficient illumination that outperforms traditional fluorescent lighting.

Features:
  • CCT Selectable
  • 90 CRI High Quality Light
  • Connect up to 15 Units with accessories sold separately
  • 2-Foot, Connectable Model
  • Durable, Polycarbonate Lens
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Size:

2'

Finish:

White

Lumens:

1680

2000

Color:

White

Color Temperature:

Warm White

Natural Light

CCT (Kelvin):

4000K

3500K

3000K

5000K

2700K

Warranty:

5 Year

Shape:

Linear

Voltage:

120v

Base Type:

Integrated

Product Type:

Strip Light

Wattage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy