65-1411 White Dual Bullet Head Security Light with Motion Sensor provides dependable outdoor illumination with added motion-activated functionality. Fully articulating and lockable heads allow for precise light placement, while the integrated PIR sensor provides up to 60 feet of detection across a 180° angle. Selectable 3000K, 4000K, and 5000K color temperatures, dusk-to-dawn operation, manual override, and universal 120-277V operation provide flexible control for outdoor applications.
Features:
| Mount: | Wall Eave |
|---|---|
| Lumens: | 2900 2600 2700 |
| Product Type: | Security Lighting |
| CCT (Kelvin): | 3000K 5000K 4000K |
| Material: | Die-Cast Aluminum |
| Incandescent Equivalent: | 150W–200W |
| Frequency: | 50-60 Hz |
| Color Temperature: | Soft White Natural Light |
| Energy Star Rated: | Yes |
| Operating Temp Range: | -40°F to 122°F |
| Voltage: | 120-277V |
| Bulb Included: | Integrated |
| Location Rating: | Wet |
| Power Method: | Direct Wired |
| ANSI Base: | Integrated |
| Base Type: | Integrated |
| Cri: | 80 |
| CCT Selectable: | Yes |
| Technology: | LED |
| Application: | Outdoor |
| Finish: | White |
| Dimmable: | No |
| Beam Spread: | 110 |
| Lamp Type: | Integrated LED |
| Wattage: | 20 |
| Warranty: | 5 Year Limited (Fixtures) |
| Style: | Utility |