The SATCO NUVO 65-1512 LED Beam Selectable Linear Highbay delivers high-lumen performance for large commercial and industrial spaces. Selectable beam options of 45x100, 65x95, or 90x90 support adaptable lighting layouts. Field-selectable wattage settings of 180W, 220W, or 240W produce 28,000 to 38,000 lumens with efficacy up to 158 LPW, with selectable CCTs of 3000K, 4000K, and 5000K. Constructed with a die-cast aluminum housing and polycarbonate lens, it operates on a universal 120-347V input and includes an integrated sensor port and suspension kit. IP20 and IK09 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours, and backed by a 5-year warranty.
Features
| ANSI Base: | Integrated |
|---|---|
| Wattage: | 240 220 180 |
| Material: | Die-Cast Aluminum |
| Bulb Included: | Integrated |
| Dimmable: | Yes |
| Base Type: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |
| CCT (Kelvin): | 4000K 3000K 5000K |
| Voltage: | 277v 120v |
| Mount: | Surface Suspension |
| Lumens: | 28000 38000 |
| Country of Origin: | Vietnam |
| Replaceable Light Source: | No |
| Product Type: | Linear Hi-Bay |
| Technology: | LED |
| Application: | Indoor |
| Cri: | 80 |
| Lamp Type: | Integrated LED |
| Operating Temp Range: | -40°F to 131°F |
| Beam Spread: | 90 |
| CCT Selectable: | Yes |
| Finish: | White |
| Frequency: | 50-60 Hz |
| Location Rating: | Damp |