Apply to be a TradeMaster!
Main product image of 8' LED Linear Strip Light, Field Selectable, With Sensor, White Finish
Magnifying glass
Hover image to zoom

8' LED Linear Strip Light, Field Selectable, With Sensor, White Finish

Brand:
Nuvo
SKU:
65-1703R1
Rating:
(0)
Q&A:
(0)
8' LED Linear Strip Light, Field Selectable, With Sensor, White Finish
Magnifying glass
Hover image to zoom
$180.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Linear
Product Highlight: Voltage
120v, 347v, 120-347V
Product Highlight: Finish
White
Product Highlight: Wattage
70, 80, 60 Watts
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 8' LED Linear Strip Light; Field Selectable; With Sensor; White Finish manufactured by Satco.
SATCO NUVO's 65-1703R1 8-foot LED Linear Strip Fixture offers adaptable lighting for diverse applications. This field-selectable fixture provides wattage options of 60W, 70W, or 80W and color temperature settings of 3500K, 4000K, or 5000K. With a universal voltage range of 120V-347V, it supports installation across varied settings. The fixture also features an integrated microwave sensor for enhanced energy efficiency and occupancy-based control. The flicker-free driver ensures consistent, comfortable illumination, making it a reliable choice for various environments.

Features:
  • Field Selectable (Wattage and CCT)
  • Flicker Free Driver
  • Multiple Mounting Options
  • 8-Foot, Integrated Microwave Sensor Model
  • Durable, Polycarbonate Lens
  • Damp Location Rated
  • Numerous Accessories Available (Sold Separately)
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Shape:

Linear

Voltage:

120v

347v

120-347V

Color Temperature:

Neutral White

Daylight

Lumens:

11200

7800

Finish:

White

Wattage:

70

80

60

CCT (Kelvin):

3500K

5000K

4000K

Color:

White

Warranty:

5 Year

Base Type:

Integrated

Product Type:

Strip Light

Size:

8'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy