| Technology: | LED |
|---|---|
| Color Temperature: | Warm White |
| Voltage: | 277v 100V |
| Mount: | Wall Ceiling |
| Energy Star Rated: | No |
| Lumens: | 2050 |
| CCT Selectable: | No |
| ANSI Base: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |
| ADA: | No |
| Location Rating: | Wet |
| Finish: | Gray |
| Product Type: | Vapor Proof |
| Application: | Outdoor |
| Cri: | 80+ |
| CCT (Kelvin): | 3000K |
| Incandescent Equivalent: | 100W |
| Dimmable: | No |
| Replaceable Light Source: | No |
| Wattage: | 20 |
| Country of Origin: | China |
| Base Type: | Integrated |
| Material: | Polycarbonate (PC) |
| Power Method: | Direct Wired |
| Bulb Included: | Integrated |
| Lamp Type: | Integrated LED |
| Frequency: | 50-60 Hz |
| Operating Temp Range: | -40°F to 113°F |
| Style: | Utility |