SATCO NUVO's 65-1763 4-inch LED Outdoor Wall Cylinder in a black finish combines modern styling with enhanced performance and flexibility for today's exterior lighting applications. Featuring 3 CCT selectable technology (3000K/4000K/5000K) and combined up/down lighting, this 20W fixture creates striking architectural illumination for residential and commercial projects. An integrated by-passable photocell provides added control and convenient dusk-to-dawn operation.
Features
| Product Type: | Sconce |
|---|---|
| CCT Selectable: | No |
| Lamp Type: | Integrated LED |
| Operating Temp Range: | -22°F to 122°F |
| Beam Spread: | 50 |
| Material: | Die-Cast Aluminum |
| Cri: | 90 |
| Power Method: | Direct Wired |
| Voltage: | 277v 120v |
| Mount: | Wall |
| CCT (Kelvin): | 3000K |
| Incandescent Equivalent: | 100W |
| Bulb Included: | Integrated |
| Frequency: | 50-60 Hz |
| Style: | Utility |
| Location Rating: | Wet |
| Replaceable Light Source: | No |
| Dimmable: | No |
| Finish: | Black |
| Warranty: | 5 Year Limited (Fixtures) |
| Color Temperature: | Warm White |
| Wattage: | 20 |
| Technology: | LED |
| ANSI Base: | Integrated |
| Base Type: | Integrated |
| ADA: | No |
| Lumens: | 1700 1800 1900 |
| Number of Lamps: | 2 |
| Application: | Outdoor |