| Voltage: | 277v 120v |
|---|---|
| Mount: | Wall |
| Beam Spread: | 90 |
| CCT Selectable: | No |
| Finish: | Black |
| Technology: | LED |
| Cri: | 80 |
| Power Method: | Direct Wired |
| Lamp Type: | Integrated LED |
| Style: | Utility |
| Country of Origin: | China |
| Material: | Polycarbonate (PC) |
| Replaceable Light Source: | No |
| Energy Star Rated: | Yes |
| Base Type: | Integrated |
| Dimmable: | No |
| CCT (Kelvin): | 5000K |
| ADA: | No |
| Wattage: | 25 |
| Warranty: | 5 Year Limited (Fixtures) |
| Product Type: | Area Light |
| Operating Temp Range: | -22°F to 122°F |
| Bulb Included: | Integrated |
| Incandescent Equivalent: | 125W |
| ANSI Base: | Integrated |
| Lumens: | 2200 |
| Application: | Outdoor |
| Location Rating: | Wet |
| Frequency: | 50-60 Hz |
| Color Temperature: | Natural Light |