| Lamp Type: | Integrated LED |
|---|---|
| Location Rating: | Damp |
| Replaceable Light Source: | No |
| Application: | Indoor |
| ANSI Base: | Integrated |
| Power Method: | Hardwired |
| Color Temperature: | Cool White |
| CCT Selectable: | No |
| Voltage: | 100V 277v |
| Incandescent Equivalent: | 500W |
| Country of Origin: | Vietnam |
| Warranty: | 5 Year Limited (Fixtures) |
| Beam Spread: | 120 |
| Energy Star Rated: | No |
| Product Type: | Linear Hi-Bay |
| Base Type: | Integrated |
| Operating Temp Range: | -4°F to 113°F |
| Technology: | LED |
| Frequency: | 50-60 Hz |
| Mount: | Ceiling |
| Lumens: | 22275 |
| Style: | Utility |
| Finish: | White |
| Dimmable: | Yes |
| Bulb Included: | Integrated |
| Chain Length (Inches): | 48" |
| Wattage: | 165 |
| Cri: | 80 |
| Material: | Aluminum |
| CCT (Kelvin): | 4000K |