| Product Type: | Flood Light |
|---|---|
| Lamp Type: | Integrated LED |
| Lumens: | 3975 |
| Dimmable: | Yes |
| Style: | Utility |
| Cri: | 80+ |
| Technology: | LED |
| Beam Spread: | 110 |
| CCT (Kelvin): | 4000K |
| CCT Selectable: | No |
| Replaceable Light Source: | No |
| Wattage: | 30 |
| Incandescent Equivalent: | 100W 150W |
| Power Method: | Hardwired |
| Location Rating: | Wet |
| Energy Star Rated: | No |
| Bulb Included: | Integrated |
| Application: | Outdoor |
| Operating Temp Range: | -22°F to 113°F |
| Voltage: | 277v 120v |
| Base Type: | Integrated |
| Country of Origin: | Vietnam |
| Warranty: | 5 Year Limited (Fixtures) |
| Frequency: | 50-60 Hz |
| Finish: | Bronze |
| Color Temperature: | Cool White |
| Material: | Die-Cast Aluminum |
| ANSI Base: | Integrated |