| Finish: | Bronze |
|---|---|
| Incandescent Equivalent: | 150W 100W |
| Lumens: | 1800 4900 |
| Location Rating: | Wet |
| Frequency: | 50-60 Hz |
| Bulb Included: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |
| Wattage: | 15 35 25 |
| Style: | Utility |
| Beam Spread: | 150 135 |
| Operating Temp Range: | -22°F to 113°F |
| Country of Origin: | China |
| Voltage: | 347v 120v |
| Technology: | LED |
| Color Temperature: | Warm White Cool White |
| Dimmable: | Yes |
| Replaceable Light Source: | No |
| Material: | Die-Cast Aluminum |
| Product Type: | Flood Light |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Lamp Type: | Integrated LED |
| Base Type: | Integrated |
| Application: | Outdoor |
| CCT Selectable: | Yes |
| Glass Finish: | Clear |
| Cri: | 80 |
| Energy Star Rated: | No |