| Location Rating: | Wet |
|---|---|
| Voltage: | 120v 347v |
| Lumens: | 5400 11200 |
| Color Temperature: | Warm White Cool White |
| Bulb Included: | Integrated |
| Replaceable Light Source: | No |
| Wattage: | 45 80 60 |
| Incandescent Equivalent: | 300W |
| Material: | Die-Cast Aluminum |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Frequency: | 50-60 Hz |
| Beam Spread: | 140 150 |
| Finish: | Bronze |
| Dimmable: | Yes |
| Product Type: | Flood Light |
| Cri: | 80 |
| Technology: | LED |
| Base Type: | Integrated |
| Energy Star Rated: | No |
| Application: | Outdoor |
| Country of Origin: | China |
| Glass Finish: | Clear |
| Style: | Utility |
| Operating Temp Range: | -22°F to 113°F |
| Lamp Type: | Integrated LED |
| CCT Selectable: | Yes |
| Warranty: | 5 Year Limited (Fixtures) |