| Mount: | Wall Ceiling |
|---|---|
| Dimmable: | No |
| Style: | Utility |
| Lumens: | 200 500 1000 |
| Frequency: | 50-60 Hz |
| Location Rating: | Wet |
| Voltage: | 120v 277v |
| Cri: | 80 |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| CCT Selectable: | No |
| Color Temperature: | RGB |
| Base Type: | Integrated |
| ANSI Base: | Integrated |
| Finish: | Gray |
| Power Method: | Direct Wired |
| Incandescent Equivalent: | 125W |
| Bulb Included: | Integrated |
| Country of Origin: | Thailand |
| Beam Spread: | 210 |
| Wattage: | 20 |
| Operating Temp Range: | -22°F to 122°F |
| ADA: | No |
| Replaceable Light Source: | No |
| Technology: | LED |
| Product Type: | Vapor Proof |
| Application: | Outdoor |
| Lamp Type: | Integrated LED |
| Material: | Die-Cast Aluminum |