| Material: | Steel Aluminum |
|---|---|
| Wattage: | 30 20 40 |
| Voltage: | 100V 277v |
| Incandescent Equivalent: | 150W 175W |
| Base Type: | Integrated |
| Operating Temp Range: | 1.4°F to 113°F |
| Application: | Indoor |
| Mount: | Ceiling |
| Energy Star Rated: | No |
| CCT (Kelvin): | 3500K 5000K 4000K |
| Color Temperature: | Warm White Cool White |
| Bulb Included: | Integrated |
| Country of Origin: | Vietnam |
| Warranty: | 5 Year Limited (Fixtures) |
| Power Method: | Hardwired |
| Technology: | LED |
| ANSI Base: | Integrated |
| Cri: | 80+ |
| CCT Selectable: | Yes |
| Frequency: | 50-60 Hz |
| Lamp Type: | Integrated LED |
| Cord Length: | 3.54" |
| Shape: | Square |
| Style: | Utility |
| Finish: | White |
| Lumens: | 2200 4600 |
| Location Rating: | Damp |
| Product Type: | Backlit Flat Panel |
| Dimmable: | Yes |
| Replaceable Light Source: | No |
| Beam Spread: | 120 |