| Application: | Outdoor |
|---|---|
| Lumens: | 9889 |
| Location Rating: | Wet |
| Product Type: | Flood Light |
| Cord Length: | 19.69" |
| Frequency: | 50-60 Hz |
| Beam Spread: | 150 |
| Mount: | Pole Post |
| Style: | Utility |
| Country of Origin: | Vietnam |
| Material: | Aluminum Alloy |
| Incandescent Equivalent: | 200W 250W |
| Voltage: | 120v 277v |
| Power Method: | Hardwired |
| Wattage: | 70 |
| Technology: | LED |
| Energy Star Rated: | No |
| Bulb Included: | Integrated |
| Lamp Type: | Integrated LED |
| Replaceable Light Source: | No |
| CCT (Kelvin): | 4000K |
| Operating Temp Range: | -40°F to 122°F |
| ANSI Base: | Integrated |
| Dimmable: | Yes |
| Warranty: | 5 Year Limited (Fixtures) |
| CCT Selectable: | No |
| Base Type: | Integrated |
| Color Temperature: | Cool White |
| Finish: | Bronze |
| Cri: | 80+ |