| Color Temperature: | Warm White Cool White |
|---|---|
| Country of Origin: | Vietnam |
| Lamp Type: | Integrated LED |
| CCT Selectable: | Yes |
| Finish: | Bronze |
| Location Rating: | Wet |
| Dimmable: | Yes |
| Bulb Included: | Integrated |
| CCT (Kelvin): | 3000K 5000K 4000K |
| Warranty: | 5 Year Limited (Fixtures) |
| Voltage: | 277v 120v |
| Material: | Die-Cast Aluminum |
| Frequency: | 50-60 Hz |
| Replaceable Light Source: | No |
| Lumens: | 3975 3718 3766 |
| Style: | Utility |
| Wattage: | 25 |
| Product Type: | Canopy |
| Base Type: | Integrated |
| Mount: | Ceiling |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 125W |
| Application: | Outdoor |
| Operating Temp Range: | -40°F to 113°F |
| Cri: | 80 |
| Beam Spread: | 150 |
| Technology: | LED |