| Base Type: | Integrated |
|---|---|
| Style: | Utility |
| Lumens: | 8072 8284 7733 |
| Bulb Included: | Integrated |
| CCT Selectable: | Yes |
| Material: | Die-Cast Aluminum |
| Color Temperature: | Warm White Cool White |
| Wattage: | 55 |
| Mount: | Ceiling |
| Incandescent Equivalent: | 325W |
| Replaceable Light Source: | No |
| Technology: | LED |
| Dimmable: | Yes |
| Voltage: | 277v 120v |
| Operating Temp Range: | -40°F to 113°F |
| Lamp Type: | Integrated LED |
| Cri: | 80 |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Finish: | White |
| Warranty: | 5 Year Limited (Fixtures) |
| Country of Origin: | Vietnam |
| Frequency: | 50-60 Hz |
| Product Type: | Canopy |
| Energy Star Rated: | No |
| Beam Spread: | 150 |
| Application: | Outdoor |
| Location Rating: | Wet |