| Replaceable Light Source: | No |
|---|---|
| Beam Spread: | 150 |
| Finish: | Bronze |
| Lumens: | 11573 11290 10887 |
| Voltage: | 277v 120v |
| Mount: | Ceiling |
| CCT (Kelvin): | 5000K 4000K 3000K |
| Base Type: | Integrated |
| Incandescent Equivalent: | 550W |
| Operating Temp Range: | -40°F to 113°F |
| Material: | Die-Cast Aluminum |
| Frequency: | 50-60 Hz |
| Location Rating: | Wet |
| Lamp Type: | Integrated LED |
| CCT Selectable: | Yes |
| Technology: | LED |
| Color Temperature: | Cool White Warm White |
| Bulb Included: | Integrated |
| Country of Origin: | Vietnam |
| Product Type: | Canopy |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Dimmable: | Yes |
| Application: | Outdoor |
| Cri: | 80 |
| Wattage: | 75 |
| Style: | Utility |