| Incandescent Equivalent: | 300W |
|---|---|
| CCT Selectable: | Yes |
| Style: | Utility |
| Color Temperature: | Warm White Cool White |
| Wattage: | 100 |
| Replaceable Light Source: | No |
| Mount: | Ceiling |
| Material: | Aluminum Alloy |
| Lumens: | 11946 13999 |
| Technology: | LED |
| Lamp Type: | Integrated LED |
| Application: | Outdoor |
| Base Type: | Integrated |
| Cri: | 80+ |
| Warranty: | 5 Year Limited (Fixtures) |
| Power Method: | Hardwired |
| Energy Star Rated: | No |
| Product Type: | Canopy |
| Country of Origin: | China |
| Cord Length: | 11.81" |
| ANSI Base: | Integrated |
| Voltage: | 100V 277v |
| Bulb Included: | Integrated |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Dimmable: | Yes |
| Frequency: | 50-60 Hz |
| Finish: | White |
| Location Rating: | Wet |
| Beam Spread: | 150 |
| Operating Temp Range: | -22°F to 122°F |