| Base Type: | Integrated |
|---|---|
| Lamp Type: | Integrated LED |
| Lumens: | 14298 15322 14943 |
| Energy Star Rated: | No |
| Country of Origin: | Vietnam |
| Replaceable Light Source: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Frequency: | 50-60 Hz |
| Finish: | White |
| CCT Selectable: | Yes |
| Material: | Die-Cast Aluminum |
| Color Temperature: | Cool White Warm White |
| Cri: | 80 |
| Technology: | LED |
| Beam Spread: | 150 |
| Incandescent Equivalent: | 500W |
| Style: | Utility |
| Voltage: | 120v 277v |
| Application: | Outdoor |
| Wattage: | 100 |
| CCT (Kelvin): | 3000K 5000K 4000K |
| Bulb Included: | Integrated |
| Product Type: | Canopy |
| Operating Temp Range: | -40°F to 113°F |
| Mount: | Ceiling |
| Location Rating: | Wet |
| Dimmable: | Yes |