| Technology: | LED |
|---|---|
| Color Temperature: | Cool White |
| Energy Star Rated: | No |
| Country of Origin: | Vietnam |
| Beam Spread: | 100 |
| Incandescent Equivalent: | 250W |
| Finish: | White |
| Frequency: | 50-60 Hz |
| Material: | Aluminum Alloy |
| Cri: | 80+ |
| Wattage: | 135 |
| Location Rating: | Damp |
| Warranty: | 5 Year Limited (Fixtures) |
| Shape: | Rectangle |
| Voltage: | 120v 277v |
| CCT Selectable: | No |
| Lumens: | 18524 |
| Replaceable Light Source: | No |
| Base Type: | Integrated |
| Application: | Indoor |
| ANSI Base: | Integrated |
| Dimmable: | Yes |
| Lamp Type: | Integrated LED |
| Product Type: | Linear Hi-Bay |
| Bulb Included: | Integrated |
| Style: | Utility |
| CCT (Kelvin): | 4000K |
| Cord Length: | 5.91" |
| Operating Temp Range: | -40°F to 122°F |
| Power Method: | Hardwired |
| Mount: | Ceiling |