| Operating Temp Range: | -22°F to 122°F |
|---|---|
| Lamp Type: | Integrated LED |
| Voltage: | 120v 277v |
| Technology: | LED |
| Beam Spread: | 100 |
| Bulb Included: | Integrated |
| Material: | Die-Cast Aluminum |
| Wattage: | 30 50 40 |
| Warranty: | 5 Year Limited (Fixtures) |
| Finish: | Black |
| Lumens: | 5500 3300 |
| Product Type: | Gooseneck |
| Base Type: | Integrated |
| ADA: | No |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Color Temperature: | Warm White Cool White |
| Location Rating: | Wet |
| Application: | Outdoor |
| Replaceable Light Source: | No |
| Country of Origin: | Thailand |
| Dimmable: | Yes |
| Incandescent Equivalent: | 250W 300W 400W |
| Style: | Traditional |
| Power Method: | Hardwired |
| Mount: | Wall |
| Cri: | 80 |
| ANSI Base: | Integrated |
| Frequency: | 50-60 Hz |
| CCT Selectable: | Yes |
| Energy Star Rated: | No |