| Dimmable: | Yes |
|---|---|
| Lumens: | 10000 9600 |
| Frequency: | 50-60 Hz |
| Application: | Outdoor |
| Cri: | 80 |
| Bulb Included: | Integrated |
| Color Temperature: | Warm White Cool White |
| Power Method: | Hardwired |
| CCT (Kelvin): | 5000K 4000K 3000K |
| ADA: | No |
| Mount: | Wall |
| Country of Origin: | Vietnam |
| CCT Selectable: | Yes |
| Incandescent Equivalent: | 500W |
| Beam Spread: | 100 90 |
| Operating Temp Range: | -40°F to 104°F |
| Product Type: | Wall Pack |
| Voltage: | 120v 277v |
| Finish: | Bronze |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Wattage: | 80 |
| Material: | Die-Cast Aluminum |
| Lamp Type: | Integrated LED |
| Location Rating: | Wet |
| Replaceable Light Source: | No |
| ANSI Base: | Integrated |
| Base Type: | Integrated |
| Technology: | LED |
| Style: | Utility |