| CCT Selectable: | Yes |
|---|---|
| CCT (Kelvin): | 3000K 5000K 4000K |
| Voltage: | 120v 277v |
| Lumens: | 4800 5000 |
| Style: | Utility |
| Replaceable Light Source: | No |
| Frequency: | 50-60 Hz |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 300W |
| Lamp Type: | Integrated LED |
| Finish: | Bronze |
| Color Temperature: | Cool White Warm White |
| Application: | Outdoor |
| Cri: | 80 |
| Wattage: | 40 |
| Product Type: | Wall Pack |
| Technology: | LED |
| Power Method: | Hardwired |
| Beam Spread: | 95 65 |
| Mount: | Wall |
| ADA: | Yes |
| Operating Temp Range: | -40°F to 104°F |
| Dimmable: | Yes |
| Bulb Included: | Integrated |
| Base Type: | Integrated |
| Location Rating: | Wet |
| Country of Origin: | Vietnam |
| Material: | Die-Cast Aluminum |
| ANSI Base: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |