| ANSI Base: | Integrated |
|---|---|
| Operating Temp Range: | -40°F to 122°F |
| Lumens: | 4640 4060 |
| Application: | Outdoor |
| Style: | Traditional |
| Product Type: | Area Light |
| Warranty: | 5 Year Limited (Fixtures) |
| Voltage: | 277v 120v |
| Beam Spread: | 150 |
| Power Method: | Hardwired |
| Mount: | Pipe Arm Wall |
| Bulb Included: | Integrated |
| ADA: | No |
| Lamp Type: | Integrated LED |
| CCT Selectable: | Yes |
| Finish: | Gray |
| CCT (Kelvin): | 4000K 3000K 5000K |
| Energy Star Rated: | No |
| Color Temperature: | Cool White Warm White |
| Base Type: | Integrated |
| Country of Origin: | Vietnam |
| Incandescent Equivalent: | 300W |
| Wattage: | 29 |
| Frequency: | 50-60 Hz |
| Location Rating: | Wet |
| Dimmable: | Yes |
| Technology: | LED |
| Replaceable Light Source: | No |
| Cri: | 70 |
| Material: | Aluminum |