| ADA: | No |
|---|---|
| Application: | Outdoor |
| ANSI Base: | Integrated |
| Power Method: | Hardwired |
| Wattage: | 40 |
| Energy Star Rated: | No |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Beam Spread: | 150 |
| Material: | Aluminum |
| Warranty: | 5 Year Limited (Fixtures) |
| Operating Temp Range: | -40°F to 122°F |
| Color Temperature: | Cool White Warm White |
| Location Rating: | Wet |
| Mount: | Pipe Arm Wall |
| Cri: | 70 |
| Bulb Included: | Integrated |
| Incandescent Equivalent: | 300W |
| Product Type: | Area Light |
| CCT Selectable: | Yes |
| Lumens: | 6400 5600 |
| Finish: | Bronze |
| Voltage: | 120v 277v |
| Base Type: | Integrated |
| Dimmable: | Yes |
| Replaceable Light Source: | No |
| Country of Origin: | Vietnam |
| Frequency: | 50-60 Hz |
| Style: | Traditional |
| Lamp Type: | Integrated LED |
| Technology: | LED |