| Country of Origin: | Vietnam |
|---|---|
| ANSI Base: | Integrated |
| Operating Temp Range: | -4°F to 104°F |
| Incandescent Equivalent: | 125W |
| Wattage: | 30 40 50 |
| Color Temperature: | Warm White Cool White |
| Replaceable Light Source: | No |
| CCT (Kelvin): | 4000K 3500K 5000K |
| Power Method: | Hardwired |
| Finish: | White |
| Application: | Indoor |
| Energy Star Rated: | No |
| Lumens: | 5500 3300 |
| Location Rating: | Damp |
| Style: | Utility |
| Lamp Type: | Integrated LED |
| Dimmable: | Yes |
| Mount: | Ceiling |
| Product Type: | Troffer |
| CCT Selectable: | Yes |
| Material: | Steel |
| Frequency: | 50-60 Hz |
| Cri: | 80 |
| Beam Spread: | 120 |
| Voltage: | 100V 277v |
| Base Type: | Integrated |
| Technology: | LED |
| Shape: | Rectangle |
| Bulb Included: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |