| Voltage: | 277v 100V |
|---|---|
| Cri: | 80 |
| CCT Selectable: | Yes |
| Energy Star Rated: | No |
| Lamp Type: | Integrated LED |
| Technology: | LED |
| Base Type: | Integrated |
| Beam Spread: | 120 |
| Finish: | White |
| Shape: | Square |
| Location Rating: | Damp |
| CCT (Kelvin): | 5000K 4000K 3500K |
| Operating Temp Range: | -4°F to 104°F |
| Lumens: | 4600 3300 |
| Wattage: | 30 35 40 |
| Material: | Steel |
| Incandescent Equivalent: | 125W |
| Bulb Included: | Integrated |
| Frequency: | 50-60 Hz |
| Country of Origin: | China |
| Mount: | Ceiling |
| Replaceable Light Source: | No |
| Dimmable: | Yes |
| ANSI Base: | Integrated |
| Application: | Indoor |
| Product Type: | Double Basket Troffer |
| Warranty: | 5 Year Limited (Fixtures) |