Apply to be a TradeMaster!
Main product image of 2' LED Linear Strip Light, Field Selectable, White Finish
Magnifying glass
Hover image to zoom

2' LED Linear Strip Light, Field Selectable, White Finish

Brand:
Nuvo
SKU:
65-700R1
Rating:
(0)
Q&A:
(0)
2' LED Linear Strip Light, Field Selectable, White Finish
Magnifying glass
Hover image to zoom
$57.99 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120-277V, 120v
Product Highlight: Size
2'
Product Highlight: Wattage
20, 15, 25 Watts
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Linear

Description

–
This is a 2' LED Linear Strip Light; Field Selectable; White Finish manufactured by Satco.
SATCO NUVO's 65-700R1 2-foot LED Linear Strip Fixture offers adaptable lighting for diverse applications. This field-selectable fixture provides wattage options of 15W, 20W, or 25W and color temperature settings of 3500K, 4000K, or 5000K. With a universal voltage range of 120V-277V, it supports installation across varied settings. The flicker-free driver ensures consistent, comfortable illumination, making it a reliable choice for various environments.

Features:
  • Field Selectable (Wattage and CCT)
  • Flicker Free Driver
  • Multiple Mounting Options
  • 2-Foot, Standard Model
  • Durable, Polycarbonate Lens
  • Damp Location Rated
  • Numerous Accessories Available (Sold Separately)
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Color Temperature:

Daylight

Neutral White

Voltage:

277v

120-277V

120v

Size:

2'

Wattage:

20

15

25

Color:

White

CCT (Kelvin):

3500K

5000K

4000K

Lumens:

3500

1950

Product Type:

Strip Light

Base Type:

Integrated

Finish:

White

Shape:

Linear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy