| Product Type: | Strip Light |
|---|---|
| Finish: | White |
| Material: | Steel |
| Bulb Included: | Integrated |
| CCT Selectable: | Yes |
| CCT (Kelvin): | 3500K 4000K 5000K |
| Replaceable Light Source: | No |
| Style: | Utility |
| Country of Origin: | Vietnam |
| Beam Spread: | 120 |
| Mount: | Wall Ceiling |
| Wattage: | 82 |
| Lumens: | 10400 10800 |
| Lamp Type: | Integrated LED |
| Frequency: | 50-60 Hz |
| Color Temperature: | Neutral White Daylight |
| Power Method: | Hardwired |
| Energy Star Rated: | No |
| Cri: | 80 |
| Warranty: | 5 Year Limited (Fixtures) |
| Operating Temp Range: | -4°F to 140°F |
| Application: | Indoor |
| ANSI Base: | Integrated |
| Location Rating: | Damp |
| Incandescent Equivalent: | 550W |
| Voltage: | 120v 347v |
| Technology: | LED |
| Dimmable: | Yes |
| Base Type: | Integrated |