| Lamp Type: | Integrated LED |
|---|---|
| Dimmable: | Yes |
| Replaceable Light Source: | No |
| Operating Temp Range: | -4°F to 113°F |
| ADA: | Yes |
| Incandescent Equivalent: | 100W |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Application: | Outdoor |
| Beam Spread: | 100 |
| Base Type: | Integrated |
| Voltage: | 277v 120v |
| Color Temperature: | Warm White Cool White |
| Material: | Cast Aluminum |
| Country of Origin: | Vietnam |
| Shape: | Rectangle |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Lumens: | 2608.9 2703.4 2920.8 |
| CCT Selectable: | Yes |
| Technology: | LED |
| Cri: | 80+ |
| Power Method: | Hardwired |
| Frequency: | 50-60 Hz |
| Mount: | Wall |
| Bulb Included: | Integrated |
| Location Rating: | Wet |
| Style: | Utility |
| ANSI Base: | Integrated |
| Wattage: | 20 |
| Product Type: | Wall Pack |
| Finish: | White |