| Color Temperature: | Cool White Warm White |
|---|---|
| Warranty: | 5 Year Limited (Fixtures) |
| Application: | Outdoor |
| Operating Temp Range: | -22°F to 113°F |
| ADA: | Yes |
| Cri: | 80 |
| ANSI Base: | Integrated |
| Material: | Die-Cast Aluminum |
| Mount: | Wall |
| Dimmable: | Yes |
| Replaceable Light Source: | No |
| Lamp Type: | Integrated LED |
| Incandescent Equivalent: | 150W |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Style: | Modern Contemporary |
| Voltage: | 277v 120v |
| Location Rating: | Wet |
| Bulb Included: | Integrated |
| Wattage: | 20 |
| Energy Star Rated: | No |
| Country of Origin: | Vietnam |
| Shape: | Round |
| Lumens: | 2600 2800 |
| Beam Spread: | 100 |
| Base Type: | Integrated |
| CCT Selectable: | Yes |
| Frequency: | 50-60 Hz |
| Product Type: | Area Light |
| Power Method: | Direct Wired |
| Technology: | LED |
| Finish: | Black |