| Product Type: | Area Light |
|---|---|
| CCT (Kelvin): | 5000K 4000K 3000K |
| Warranty: | 5 Year Limited (Fixtures) |
| Color Temperature: | Warm White Cool White |
| Country of Origin: | Vietnam |
| Energy Star Rated: | No |
| Shape: | Round |
| Wattage: | 20 |
| Finish: | Bronze |
| Location Rating: | Wet |
| Lumens: | 2800 2600 |
| Application: | Outdoor |
| Dimmable: | Yes |
| Voltage: | 120v 277v |
| Style: | Modern Contemporary |
| Technology: | LED |
| Operating Temp Range: | -22°F to 113°F |
| Bulb Included: | Integrated |
| Cri: | 80 |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| Beam Spread: | 100 |
| CCT Selectable: | Yes |
| ADA: | Yes |
| Mount: | Wall |
| Incandescent Equivalent: | 150W |
| ANSI Base: | Integrated |
| Power Method: | Direct Wired |
| Material: | Die-Cast Aluminum |
| Frequency: | 50-60 Hz |
| Lamp Type: | Integrated LED |