| ADA: | No |
|---|---|
| Cri: | 80+ |
| ANSI Base: | Integrated |
| Lumens: | 8640 4060 |
| Technology: | LED |
| Wattage: | 40 60 29 |
| Lamp Type: | Integrated LED |
| Operating Temp Range: | -40°F to 122°F |
| Application: | Indoor Outdoor |
| Incandescent Equivalent: | 200W 500W |
| Frequency: | 50-60 Hz |
| Style: | Traditional |
| Location Rating: | Wet |
| Beam Spread: | 110 |
| Finish: | Bronze |
| Base Type: | Integrated |
| Country of Origin: | Vietnam |
| Color Temperature: | Cool White Warm White |
| Bulb Included: | Integrated |
| Material: | Die-Cast Aluminum |
| Product Type: | Wall Pack |
| Voltage: | 120v 277v |
| Dimmable: | Yes |
| CCT (Kelvin): | 4000K 3000K 5000K |
| Warranty: | 5 Year Limited (Fixtures) |
| Mount: | Wall |
| Energy Star Rated: | No |
| Replaceable Light Source: | No |
| CCT Selectable: | Yes |
| Power Method: | Hardwired |