| Base Type: | Integrated |
|---|---|
| Voltage: | 347v 120v |
| Operating Temp Range: | -40°F to 122°F |
| Country of Origin: | Vietnam |
| Location Rating: | Wet |
| Power Method: | Hardwired |
| Incandescent Equivalent: | 1000W 600W |
| Frequency: | 50-60 Hz |
| Wattage: | 100 80 120 |
| Color Temperature: | Warm White Cool White |
| ANSI Base: | Integrated |
| Replaceable Light Source: | No |
| Technology: | LED |
| Style: | Traditional |
| Lumens: | 11360 17400 |
| CCT (Kelvin): | 5000K 3000K 4000K |
| Application: | Outdoor Indoor |
| Mount: | Wall |
| ADA: | No |
| Lamp Type: | Integrated LED |
| Product Type: | Wall Pack |
| Warranty: | 5 Year Limited (Fixtures) |
| Bulb Included: | Integrated |
| Finish: | Bronze |
| Beam Spread: | 110 |
| Material: | Die-Cast Aluminum |
| Dimmable: | Yes |
| CCT Selectable: | Yes |
| Cri: | 80+ |
| Energy Star Rated: | No |