| Mount: | Wall |
|---|---|
| Voltage: | 277v 120v |
| Power Method: | Hardwired |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Cri: | 80+ |
| Beam Spread: | 110 |
| Wattage: | 60 29 40 |
| Warranty: | 5 Year Limited (Fixtures) |
| Incandescent Equivalent: | 500W 200W |
| Color Temperature: | Warm White Cool White |
| Application: | Outdoor Indoor |
| Dimmable: | Yes |
| ANSI Base: | Integrated |
| Finish: | Bronze |
| CCT Selectable: | Yes |
| Operating Temp Range: | -40°F to 122°F |
| Material: | Die-Cast Aluminum |
| Technology: | LED |
| Bulb Included: | Integrated |
| ADA: | No |
| Style: | Traditional |
| Base Type: | Integrated |
| Lumens: | 3915 8400 |
| Country of Origin: | Vietnam |
| Lamp Type: | Integrated LED |
| Frequency: | 50-60 Hz |
| Replaceable Light Source: | No |
| Location Rating: | Wet |
| Product Type: | Wall Pack |
| Energy Star Rated: | No |