| Cri: | 80 |
|---|---|
| Mount: | Ceiling |
| Application: | Indoor |
| Technology: | LED |
| Lumens: | 21600 |
| Energy Star Rated: | No |
| Country of Origin: | Vietnam |
| ANSI Base: | Integrated |
| Operating Temp Range: | -40°F to 122°F |
| Material: | Die-Cast Aluminum |
| Voltage: | 277v 120v |
| Product Type: | UFO Hi-Bay |
| CCT Selectable: | No |
| Wattage: | 150 |
| Color Temperature: | Natural Light |
| Frequency: | 50-60 Hz |
| Base Type: | Integrated |
| Finish: | White |
| Incandescent Equivalent: | 1000W |
| CCT (Kelvin): | 5000K |
| Lamp Type: | Integrated LED |
| Warranty: | 5 Year Limited (Fixtures) |
| Replaceable Light Source: | No |
| Style: | Utility |
| Cord Length: | 72" |
| Bulb Included: | Integrated |
| Dimmable: | Yes |
| Location Rating: | Wet |
| Beam Spread: | 90 |