| ANSI Base: | Integrated |
|---|---|
| Energy Star Rated: | No |
| Wattage: | 72 60 50 |
| Lamp Type: | Integrated LED |
| Incandescent Equivalent: | 400W 500W |
| CCT Selectable: | Yes |
| Mount: | Wall Ceiling |
| Dimmable: | Yes |
| Product Type: | Vapor Tight |
| Lumens: | 9360 6400 |
| Bulb Included: | Integrated |
| CCT (Kelvin): | 5000K 4000K 3000K |
| Frequency: | 50-60 Hz |
| Base Type: | Integrated |
| Operating Temp Range: | -40°F to 113°F |
| Application: | Indoor Outdoor |
| Country of Origin: | China |
| Shape: | Linear |
| Warranty: | 5 Year Limited (Fixtures) |
| Color Temperature: | Cool White Warm White |
| Technology: | LED |
| Cri: | 80 |
| Location Rating: | Wet |
| Beam Spread: | 120 |
| Voltage: | 347v 120v |
| Style: | Utility |
| Material: | Plastic |
| Finish: | Gray |
| Replaceable Light Source: | No |