| ANSI Base: | Integrated |
|---|---|
| Operating Temp Range: | -40°F to 113°F |
| CCT (Kelvin): | 5000K 4000K 3000K |
| Finish: | Gray |
| Product Type: | Vapor Tight |
| Technology: | LED |
| Voltage: | 100V 277v |
| Application: | Outdoor Indoor |
| Energy Star Rated: | No |
| Mount: | Surface Suspension |
| Incandescent Equivalent: | 125W |
| Shape: | Linear |
| Lamp Type: | Integrated LED |
| Base Type: | Integrated |
| Lumens: | 2505 2164 |
| Location Rating: | Wet |
| Replaceable Light Source: | No |
| Frequency: | 50-60 Hz |
| Beam Spread: | 120 |
| Power Method: | Hardwired |
| Color Temperature: | Warm White Cool White |
| Cri: | 80 |
| Style: | Utility |
| Dimmable: | Yes |
| Wattage: | 20 |
| CCT Selectable: | Yes |
| Warranty: | 5 Year Limited (Fixtures) |
| Bulb Included: | Integrated |
| Material: | Plastic |
| Country of Origin: | China |