| Country of Origin: | China |
|---|---|
| Location Rating: | Wet |
| Lumens: | 6400 9360 |
| Incandescent Equivalent: | 500W 400W |
| Bulb Included: | Integrated |
| Voltage: | 277v 100V |
| Wattage: | 60 72 50 |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Frequency: | 50-60 Hz |
| Style: | Utility |
| Shape: | Linear |
| Beam Spread: | 120 |
| Cri: | 80 |
| Lamp Type: | Integrated LED |
| Material: | Plastic |
| Power Method: | Hardwired |
| Finish: | Gray |
| Color Temperature: | Cool White Warm White |
| Application: | Outdoor Indoor |
| Mount: | Suspension Surface |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Product Type: | Vapor Tight |
| Base Type: | Integrated |
| CCT Selectable: | Yes |
| Dimmable: | Yes |
| Operating Temp Range: | -40°F to 113°F |
| Technology: | LED |
| Replaceable Light Source: | No |
| ANSI Base: | Integrated |