| Country of Origin: | Vietnam |
|---|---|
| Number of Lamps: | 1 |
| Application: | Outdoor Indoor |
| Style: | Utility |
| Energy Star Rated: | No |
| Frequency: | 50-60 Hz |
| Location Rating: | Wet |
| Voltage: | 277v 120v |
| Lamp Type: | Integrated LED |
| Color Temperature: | Cool White |
| Cri: | 80 |
| Lumens: | 26051 |
| CCT Selectable: | No |
| ANSI Base: | Integrated |
| Incandescent Equivalent: | 1500W |
| Replaceable Light Source: | No |
| Base Type: | Integrated |
| CCT (Kelvin): | 4000K |
| Finish: | Bronze |
| Product Type: | Area Light |
| Warranty: | 5 Year Limited (Fixtures) |
| ADA: | No |
| Power Method: | Hardwired |
| Wattage: | 200 |
| Technology: | LED |
| Operating Temp Range: | -40°F to 113°F |
| Dimmable: | Yes |
| Material: | Die-Cast Aluminum |
| Bulb Included: | Integrated |