| Replaceable Light Source: | No |
|---|---|
| Cri: | 80 |
| Location Rating: | Wet |
| Application: | Outdoor Indoor |
| Voltage: | 480V 277v |
| Lamp Type: | Integrated LED |
| Base Type: | Integrated |
| Material: | Die-Cast Aluminum |
| Bulb Included: | Integrated |
| Product Type: | Area Light |
| Color Temperature: | Natural Light |
| Country of Origin: | Vietnam |
| Energy Star Rated: | No |
| Operating Temp Range: | -40°F to 113°F |
| Dimmable: | Yes |
| Wattage: | 150 |
| Frequency: | 50-60 Hz |
| CCT (Kelvin): | 5000K |
| ANSI Base: | Integrated |
| Lumens: | 19736 |
| Finish: | Bronze |
| CCT Selectable: | No |
| Incandescent Equivalent: | 450W |
| Warranty: | 5 Year Limited (Fixtures) |
| Style: | Utility |
| Number of Lamps: | 1 |
| Technology: | LED |