| Cri: | 80 |
|---|---|
| Power Method: | Hardwired |
| Operating Temp Range: | -40°F to 113°F |
| Voltage: | 480V 277v |
| Number of Lamps: | 1 |
| Replaceable Light Source: | No |
| Incandescent Equivalent: | 2500W |
| ADA: | No |
| Technology: | LED |
| Warranty: | 5 Year Limited (Fixtures) |
| Material: | Die-Cast Aluminum |
| Energy Star Rated: | No |
| Application: | Indoor Outdoor |
| CCT Selectable: | No |
| Country of Origin: | Vietnam |
| Wattage: | 300 |
| Finish: | Bronze |
| Frequency: | 50-60 Hz |
| Style: | Utility |
| Lamp Type: | Integrated LED |
| Bulb Included: | Integrated |
| Base Type: | Integrated |
| Dimmable: | Yes |
| ANSI Base: | Integrated |
| Lumens: | 38988 |
| CCT (Kelvin): | 5000K |
| Product Type: | Area Light |
| Location Rating: | Wet |
| Color Temperature: | Natural Light |