| Wattage: | 30 60 45 |
|---|---|
| Voltage: | 120v 277v |
| Application: | Outdoor Indoor |
| Base Type: | Integrated |
| Lumens: | 7506 3844 |
| Frequency: | 50-60 Hz |
| Dimmable: | Yes |
| Country of Origin: | Thailand |
| Number of Lamps: | 1 |
| Finish: | Bronze |
| Product Type: | Wall Pack |
| Lamp Type: | Integrated LED |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Cri: | 80 |
| Technology: | LED |
| Material: | Die-Cast Aluminum |
| Location Rating: | Wet |
| Bulb Included: | Integrated |
| Replaceable Light Source: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Operating Temp Range: | -40°F to 122°F |
| CCT Selectable: | Yes |
| Power Method: | Hardwired |
| Beam Spread: | 90 |
| ANSI Base: | Integrated |
| ADA: | No |
| Incandescent Equivalent: | 125W |
| Shape: | Trapezoid |
| Style: | Utility |