| Frequency: | 50-60 Hz |
|---|---|
| CCT (Kelvin): | 4000K 5000K 3000K |
| Application: | Indoor Outdoor |
| ANSI Base: | Integrated |
| Cri: | 80 |
| Style: | Utility |
| Technology: | LED |
| Material: | Die-Cast Aluminum |
| Voltage: | 120v 277v |
| Replaceable Light Source: | No |
| ADA: | No |
| Operating Temp Range: | -40°F to 122°F |
| Lamp Type: | Integrated LED |
| Incandescent Equivalent: | 550W |
| Dimmable: | Yes |
| Base Type: | Integrated |
| Number of Lamps: | 1 |
| Beam Spread: | 90 |
| Product Type: | Wall Pack |
| Finish: | Bronze |
| Shape: | Trapezoid |
| Lumens: | 12941 8817 |
| Wattage: | 70 100 85 |
| Warranty: | 5 Year Limited (Fixtures) |
| Bulb Included: | Integrated |
| CCT Selectable: | Yes |
| Location Rating: | Wet |
| Country of Origin: | Thailand |
| Power Method: | Hardwired |