Apply to be a TradeMaster!
Main product image of LED Turtle Friendly Small Wall Pack, 20W, Amber Color, White Finish
Magnifying glass
Hover image to zoom

LED Turtle Friendly Small Wall Pack, 20W, Amber Color, White Finish

Brand:
Nuvo
SKU:
65-889
Rating:
(0)
Q&A:
(0)
LED Turtle Friendly Small Wall Pack, 20W, Amber Color, White Finish
Magnifying glass
Hover image to zoom
$102.43 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Size
8-7/10"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
120-277V, 120v, 277v

Description

–
This is a LED Turtle Friendly Small Wall Pack; 20W; Amber Color; White Finish manufactured by Satco.
Introducing SATCO NUVO's 65-889 turtle-friendly, small-footprint wall pack in a white finish. Designed for coastal areas near turtle breeding grounds, this fixture features a die-cast aluminum frame and an IK06-rated polycarbonate cover for durability. Operating at 20W with a 120V-277V voltage range, it includes a concealed push-button switch-accessed via a gasketed half inch knockout-for seamless switching between 4000K white light and 590-nanometer amber light during spawning seasons to comply with local ordinances and codes. An integrated by-passable photocell enhances energy efficiency, while 2.5kV surge protection ensures lasting performance. Style, features, durability, and effortless code compliance between seasons are at the heart of its design.

Features:
  • Switch between 4000K and Amber Light
  • 2,493 White Light Lumens, 344 Amber Light Lumens
  • 590 Nanometers
  • Integrated By-passable Photocell
  • White Die-Cast Aluminum Frame
  • IK06 Polycarbonate Cover
  • Range Voltage 120-277V
  • IP65 Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Finish:

White

Warranty:

5 Year

Color:

White

Size:

8-7/10"

Shape:

Rectangle

Product Type:

Wall Pack

CCT (Kelvin):

4000K

Voltage:

120-277V

120v

277v

Base Type:

Integrated

Wattage:

20

Lumens:

2493

Color Temperature:

Cool White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy