| CCT (Kelvin): | 5000K 3000K 4000K |
|---|---|
| Lamp Type: | Integrated LED |
| Lumens: | 9220 10100 9720 |
| Style: | Commercial |
| Warranty: | 5 Year Limited (Fixtures) |
| Finish: | Bronze |
| CCT Selectable: | Yes |
| Wattage: | 75 |
| Operating Temp Range: | -40°F to 122°F |
| ANSI Base: | Integrated |
| Voltage: | 347v 120v |
| Color Temperature: | Natural Light Warm White |
| Number of Lamps: | 1 |
| Product Type: | Post Top |
| Cri: | 80 |
| Base Type: | Integrated |
| Location Rating: | Wet |
| Replaceable Light Source: | No |
| Material: | Die-Cast Aluminum |
| Beam Spread: | 90 |
| Frequency: | 50-60 Hz |
| Dimmable: | Yes |
| Incandescent Equivalent: | 175W |
| Mount: | Post |
| Technology: | LED |
| Energy Star Rated: | No |
| Application: | Outdoor |
| Country of Origin: | Vietnam |