| Dimmable: | Yes |
|---|---|
| Cri: | 80 |
| Application: | Outdoor |
| Beam Spread: | 50 |
| Technology: | LED |
| Country of Origin: | Thailand |
| Mount: | Wall |
| Material: | Die-Cast Aluminum |
| Power Method: | Hardwired |
| Replaceable Light Source: | No |
| Product Type: | Security Camera |
| ANSI Base: | Integrated |
| Voltage: | 120v 277v |
| Frequency: | 60 Hz |
| CCT Selectable: | No |
| Color Temperature: | Warm White |
| Wattage: | 20 |
| Base Type: | Integrated |
| Lumens: | 1900 |
| Style: | Utility |
| Bulb Included: | Integrated |
| CCT (Kelvin): | 3000K |
| Lamp Type: | Integrated LED |
| ADA: | No |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Location Rating: | Wet |
| Finish: | Black |
| Operating Temp Range: | -4°F to 140°F |
| Incandescent Equivalent: | 100W |