Apply to be a TradeMaster!
Main product image of 2 Foot Dual T8 Lamp Ready Fixture Channel Empty Body Fixture Complete Lamp Wiring Guide Available
Magnifying glass
Hover image to zoom

2 Foot Dual T8 Lamp Ready Fixture Channel Empty Body Fixture Complete Lamp Wiring Guide Available

Brand:
Nuvo
SKU:
65-910
Rating:
(0)
Q&A:
(0)
2 Foot Dual T8 Lamp Ready Fixture Channel Empty Body Fixture Complete Lamp Wiring Guide Available
Magnifying glass
Hover image to zoom
$25.95 each
In Stock
In Stock
Get 359 Fri, Sep 25 - Mon, Sep 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Voltage
120v, 347v
Product Highlight: Finish
White
Product Highlight: Wattage
9 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel

Description

SATCO NUVO's 65-910, 2 foot Dual T8 Lamp Ready Fixture Channel is the economical solution for upgrading traditional lighting to more efficient LED technology. This T8 Lamp Ready Fixture Channel features a traditional footprint, eliminating the need to make repairs or patch ceilings when retrofitting existing lighting. With the pre-wired tombstone sockets and multiple wiring knockouts located on the sides and back panels, new installations and retrofits will be effortless. A full suite of accessories are available including an add-on reflector, a cambered protective cage, and an empty body suspension mounting kit.

Features
  • Traditional footprint makes retrofitting a breeze
  • Pre-wired Tombstone Sockets for effortless installations
  • Multiple Knockouts for tandem installations
  • Rugged Steel construction in a white finish
  • Full suite of available accessories including: reflectors, protective cages, and suspension mounting kits
  • Extensive line of recommended SATCO T8 lamps available to complement the fixtures
  • Numerous applications such as Warehouse, Retail, Gymnasiums, Task lighting, and more

Specs

Style:

Utility

Country of Origin:

China

Application:

Indoor

Location Rating:

Damp

Warranty:

1 Year Limited

Voltage:

120v

347v

Finish:

White

Frequency:

50-60 Hz

Product Type:

Strip Light

CCT Selectable:

No

Wattage:

9

Base Type:

Medium Bi Pin

ANSI Base:

G13

Energy Star Rated:

No

Replaceable Light Source:

No

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy